Bosch logo

New Bullet Cameras from Bosch
- Easy to Install and Configure

Bosch banner

The new DINION IP bullet 4000 and DINION IP bullet 5000 cameras are obtrusive security solutions for outdoor situations. The cameras feature built-in infrared to detect objects at night, up to 30 meters away – at resolutions up to 1080p.The new fixed bullet cameras are designed for easy installation and configuration. Essentials like mounting adapters and surface mount boxes, are already included in the packaging, making installation significantly easier. The cameras also come with Automatic Varifocal (AVF) to save time when focusing individual cameras. The built-in SD card slot enables an easy back-up solution or a standalone surveillance system.

Features

  • Up to 5 megapixel resolution 
  • Intelligent Dynamic Noise Reduction  
  • MicroSD card slot for edge recording  
  • Dynamic Transcoding  
  • IP66 and up to IK10 rated models  
  • ONVIF conformance and IPP support  
  • Integrated infrared models 
  • Automatic Varifocal

Benefits

  • Significantly increasing the effectiveness of retrospective analysis
  • Decreases storage costs and network strain substantially
  • Enabling an easy back-up solution to ensure safe data storage or providing a stand-alone solution
  • 24/7 remote access and camera control
  • Peace of mind in outdoor or vandal-prone areas
  • Seamless integration with third-party products
  •  Detailed video images in complete darkness
  •  Ensures simple remote commissioning and reduces installation time