New MicroDome G2 Camera Series with Integrated IR Family

logo

 Arecont Vision, the industry leader in IP-based megapixel camera technology, has announced the expansion of the compact MicroDome® G2 ultra-low profile camera family with the immediate availability of new models with built-in infrared (IR) illumination. “Integrated IR is the latest capability added to this extremely compact camera series for professional video surveillance,” said Brad Donaldson, Vice President Product Development, for Arecont Vision.
“No other dome camera of this size offers customers as many choices and advanced features as the MicroDome G2 series.”

image

MicroDome G2 with IR offers a wide range of models with 1.2MP, 1080p, 3MP, or 5MP resolution choices. Lens options range from 2.1 to 16mm, supporting the widest possible surveillance application requirements.
Remote focus simplifies set-up and significantly reduces installation time. The installer mounts the MicroDome G2 camera on a wall, ceiling, or structure, points the sensor at the area to be covered, and then screws down the bubble. Once off the lift or ladder, the installer selects “Short Range Focus” or “Full Range Focus” from the camera webpage for rapid setup over the network, and then fine-tunes the focus if required by the scene.  

Arecont Vision SNAPstream™ (Smart Noise Adaptation and Processing) technology reduces camera bandwidth consumption in all MicroDome G2 with IR models without impacting image quality. The MicroDome G2 with IR provides outstanding around-the-clock surveillance for both indoor and outdoor applications. The series is designed for applications with challenging lighting conditions, featuring a built-in day/night mechanical IR cut filter and IR illuminators. For environments with strong backlighting, reflections from wet flooring, streets, or puddles, or contrast due to fog, mist, or glare, optional Wide Dynamic Range (WDR) equipped 1080p and 3MP models are available. Built-in CorridorView™ technology provides better coverage of hallways, corridors, and other narrow spaces without wasting pixels on unchanging areas.

Key Features

  • 1.2, 1080p, 3, and 5MP H.264 All-in-One True Day/Night
  • Indoor/Outdoor Dome IP Cameras
  •  Featuring SNAPstream (Smart Noise Adaption and Processing)
  • True Wide Dynamic Range up to 100dB at Full Resolution (Select Models)
  • IK-10 and IP66 Rated Surface Mount Models with Optional IR LEDs (-S Models)
  • Multiple Lens Options in a Single Camera Housing from 2.1mm to 16mm
  • Easy to Install with Innovative Spring Arm Design (-F Models)