New Redscan RLS 2020 Series from Optex



New Redscan RLS 2020 Series image

To complement their existing range of laser sensors, OPTEX Europe have launched a series of short-range laser scanners to protect smaller perimeters, buildings and assets. Compact and discreet with the option to be custom-painted, the new RLS-2020 series provides a number of mounting options to generate a virtual wall, shield or pane depending on the applications.

The RLS2020 can detect people and objects whatever the lighting conditions and even in complete darkness, and is meant to trigger lighting and PTZ cameras to visualise and track intruders. The speed of detection is such that individuals that are running and small object are detected. Currently, only the indoor model RLS2020I is available.

Watch the video for more information.



Related