New Widescreen LCD Console Drawers from Austin Hughes

Austin Hughes logo

Austin Hughes is pleased to announce the launch of the latest in Widescreen LCD Console Drawers.
With a wealth of experience in 19" electro mechanical solutions over two decades, Austin Hughes has successfully innovated a wide range of affordable quality KVM SwitchesLCD Console Drawers and LCD Displays.
The 21" and 24" Widescreen versions are the latest addition to our CyberView range, ideal for Broadcast and AV applications due to the increased screen size and optional 3G /HD / SD-SDI Broadcast-grade input with speakers.

The two models available now:

  • 21” Widescreen Full HD 1080p LCD Console Drawer (F121 Model).
  • 24” Widescreen High Resolution 1920x1200 native WUXGA Console Drawer (X124 Model).

Both models have LED backlight, 16.7M colours, standard DVI-D video input with HDMI option, the option of left hand or right hand opening and two-year warranty as standard.  As with all CyberView LCD Console Drawers Austin Hughes offer a wide range of optional integrated KVM (Keyboard, Video & Mouse).

Austin Hughes LCD Console Drawers and KVM Solutions are used globally in mobile broadcast and outside broadcast vehicle systems, post-production, studios, and data centres. The new X124 and F121 large widescreen LCD Console Drawers have been designed in response to demand from our Broadcast and AV clients. 


F121 LCD Console Drawer 

F121 LCD Console Drawer  image

F121 Drawer Features & Benefits

  • The drawer has a side access design and available in either left (standard) or right side open options.
  • PIP & Picture by Picture viewing efficienc.y 
  • 104-key keyboard with either touchpad or trackball.
  • SUN Micro or MAC keyboard options available.
  • New enhanced aesthetics for device access.
  • Front USB port for device access (USB Hub KVM only).
F121 LCD Console Drawer  image

F121 Options

  • 3G/HD/SD-SDI Broadcast-grade input (with speaker).
  • HDMI (with speaker).
  • DC power: 12V/24V/48V/110~125V.

X124 LCD Console Drawer 

X124 LCD Console Drawer image

X124 Drawer Features & Benefits

  • The drawer has a side access design and available in either left (standard) or right side open options.
  • PIP & Picture by Picture viewing efficiency.
  • 104-key keyboard with either touchpad or trackball.
  • SUN Micro or MAC keyboard options available.
  • New enhanced aesthetics for device access.
  • Front USB port for device access (USB Hub KVM only).

X124 LCD Console Drawer  image

X124 Options

  • 3G/HD/SD-SDI Broadcast-grade input (with speaker).
  • HDMI (with speaker).
  • DC power: 12V/24V/48V/110~125V.