Next Generation Advanced IP Switches from ComNet

Ultimate Flexibility Combining Copper, Optical and Extended Ethernet

image

The ComNet CTS24+2 is a managed layer-2 commercial grade Ethernet transport system and provides up to 24 ports of 10/100TX Ethernet and two ports of 10/100/1000TX or 1000FX transmission.

The CTS24+2 series allows for ultimate flexibility in combining standard copper, optical, and extended distance Ethernet all in one rack mounted chassis configuration. Optional PoE allows the user to customize a solution to fit a specific application in a 1 RU rack space.

The system includes a chassis with optional PoE supplies of 400 or 720 Watts. Up to three 8 channel modules can be ordered to populate the system. These modules are offered in conventional CAT5/6 10/100 Mbps Ethernet, 100FX optical SFP*, or CopperLine® Coax or UTP interfaces.

The selected combination of chassis and modules are assembled at the factory to ensure your configuration is tested as a complete unit.

Features

  • Layer 2 managed Ethernet switch
  • CopperLine Embedded Technology for extended distance on coaxial & twisted pair
  • 2 x 10/100/100 or 1000FX combo ports
  • 24 x 10/100 modular ports
  • PoE up to 30 W per port
  • Space saving at control room
  • 3 chassis option
  • 3 integrated Power Supply options
  • 2 x 1Gb Combo Ports on all models
  • 8 Port Modules in RJ45, SFP, Coax or UTP
  • Commercial Grade (0-50°C)
  • Capital Cost reduction (CAPEX / OPEX)

Browse Eligible Items

MODULES

image