Nomadix AG 5900: High-Performance Scalable Access Gateway

AG 5900

The AG 5900 is a next generation, high-performance Internet access gateway that enables the creation of a public Internet access network. Designed with scalability in mind to accommodate medium to large sized venues — from hotels to airports to stadiums and convention centers — the AG 5900 features the flexibility to support from 500 up to 8,000 simultaneous devices, and up to tens of thousands of devices when using our clustering feature. 

With a throughput of 1.5 gigabits per second, the AG 5900 can meet growing bandwidth demands while keeping Internet traffic flowing.

Each system component in the AG 5900 was selected for its durability and lasting performance to ensure optimum uptime and deliver top speed regardless of user load. The AG 5900 is designed for intensive usage, supports multiple configurable wide area network (WAN) ports and multiple local area network (LAN) ports.