Q-Series Vertical Managers

banner

Value and performance for the building network.

The Q-Series Vertical Manager is the newest in cable management from Legrand.
The Q-Series is versatile, coming in both single and double sided versions. It mounts easily to all standard EIA racks, both 2 and 4 post, as well as the all new Mighty Mo 6 Enhanced Racks. Rugged yet lightweight, they are perfect for all building network requirements. Q-Series is the value option in vertical managers, which enables optimal network performance.

Main Features

  • 4, 6, 10 and 12 inch widths in 6, 7, and 8 foot heights in single and double sided versions.
  • Tool less snap fit assembly.
  • Sleek easy open split door covers.
  • Large capacity cable routing.
  • Many optional cable routing pathways.
  • Separate copper from fiber within the same manager using the bend limiting/cable retention clips attached to RU fingers.

The Q-Series Vertical Manager is versatile and adaptable to any building network infrastructure.