Power over Ethernet (PoE) Extender Series

PoE EXtender Series

The PoE Extenders deliver 100 Mbps, full duplex data rate. Compatible with both existing PoE and non-PoE switches, the Extenders fit easily into an existing infrastructure to extend PoE over the standard 100-meter range. Reaching up to 2,000 feet of uninterrupted data and power, hospitals, schools, and commercial buildings gain stronger connectivity to support IP devices throughout the building.
Providing power and data to up to 4 IP devices in one copper cable run, the Extenders are
a cost-effective, easy-to-install solution for scenarios like entry way applications to power cameras, access card readers, and VoIP phones.