Premium Sound with Installation Steps as Easy as 1-2-3!

Looking for a commercial loudspeaker that can be used in retail stores, fitness centers, restaurants or outdoor applications?
Thanks to Bosch easy mounting system, installing the new LB20 series premium loudspeakers is as easy as 1-2-3!

Introducing the LB20 premium speaker range

Installation easy as 1-2-3

Acoustically matched and aesthetically compatible with the other Bosch models, the LB20 series was designed with the contractor in mind – a cost-effective, go-to solution providing superior sound quality for fixed installations. It includes 4-inch, 5.25-inch and 8-inch 2-way models with a matching dual-10-inch subwoofer. Designed for indoors and outdoors, all models are weather resistant; an IP65 weatherproof version is available for the 5X models and dual-10-inch subwoofer.

Browse qualifying products.

Key Features

  • Innovative wall-mount system makes installation quick and easy.
  • All models are IP54 certified for weather resistance;  IP65-certified weatherproof versions are available for  the 5.25-inch models and the dual-10-inch subwoofers.
  • Low-Z (8 ohms) and transformer (70/100V) models  available for maximum flexibility.
  • Aesthetically pleasing:
    - all wiring to the loudspeaker can be hidden,
    - all models are paintable and feature removable grilles,
    - rotatable logos help maintain correct appearance for horizontal positioning.

 

Applications

  • Bars
  • Restaurants
  • Patio areas
  • Retail spaces
  • Pool areas
  • Fitness clubs