Bosch - Professional Video Surveillance for Everyone

Bosch’s upcoming fixed dome, bullet and box cameras from the new IP 4000i, 5000i and 6000 series offer resolutions up to 5 megapixel and low-light solutions like Bosch’s starlight technology. Next to that, these cameras now have Essential Video Analytics on board as standard.

Main Features

  • Built-in Essential Video Analytics as standards
  • Excellent images even in extreme low-light situations
  • Resolutions up to 5MP with up to 60 frames per second

Thanks to built-in Essential Video Analytics, valuable data can be retrieved quickly from hours of stored video and you are alerted whenever it’s needed, providing improved levels of security 24/7. However, it doesn’t end there. In addition to advanced intrusion and automatic detection with timely alerts, it enables users to go beyond security and use video data to make more informed business decisions. For example, gathering business statistics such as counting the number of people entering or leaving the store while securing the main entrance. Or using video data to help enforce health and safety regulations. Triggering automatic alerts in case the number of people in a queue exceeds a certain level to improve service levels. Or identifying patterns in customer activity to optimize store layout and improve customer experience and sales, making these cameras perfect for small and medium businesses.

image

To ensure that captured video data meets the highest level of relevancy, the video analytics capabilities of these cameras need to go hand in hand with sufficient image quality. The cameras are available in a range of resolutions from 720p up to 5 megapixels with up to 60 frames per second. In challenging lighting conditions, the new fixed box and dome cameras offer Bosch’s starlight technology. This is combined with 1080p resolution and 60 frames per second to provide crisp and detailed color images in extremely low-light situations. This enables users to make use of the cameras full video analytics capabilities, like color filtering, even in scenes with minimum ambient light. It substantially improves the levels of security and enables a new opportunity for use. When light levels drop to zero, the cameras can offer a built-in infrared illuminator to allow users to detect objects (up to 30m) in complete darkness.

And as customers would expect from Bosch, all the products are simple to understand, easy to install and offer outstanding quality.