ProLabs Industrial Optical Transceivers

Supporting the growing demand for connectivity in Industrial environments.

logo

ProLabs provides an extensive range of industry-standard transceivers. The range consists of 1G and 10G transceivers, compatible with a range of vendors and includes a life time warranty with all products. 

Key Product Features

  • Extended operating temperature range of -40°C to 85°C .
  • Rate selectable for 10 Gb/s and 1Gb/s data rates.
  • Long Reach, Long wave transceivers -  single-mode and multi-mode.
  • Compact form factor.
  • Ethernet support.
  • Supports links up to 110km.
  • Compliant with IEEE 802.3.

Key Product Benefits

  • Prolabs Industrial Optics are designed and tested to deal with extreme vibration and shocks, providing reliable connectivity when it is needed most. 
  • Industrial optics are optimised for harsh environments, allowing the optics to be used where temperature control is a challenge.
  • Distance can be a challenge when designing networks; ProLabs Industrial range can span from short haul 300m links up to long haul 120km links.
  • Applications involving roads, railways and pipelines as well as any other very long linear structures often capitalise on the extended range of fibre based connectivity.