Promise Technology Launches New Cost - Effective NVR Models

The Open Storage Platform for Video Surveillance.

Promise banner

Vess NVR server and storage appliances are custom built to offer the highest levels of performance for IP video surveillance. Promise Technology is active in all of the key video surveillance segments and is able to provide a solution for deployments of any size.

Cost-effective NVR that offers low latency recording for entry level deployments of up to 40 cameras per system.

Powerful and reliable NVR for mid-sized deployments of up to 80 cameras per system.

Main Features

  • Reliable and easy setup
  • Out of the box solution
  • 3 year warranty ( can be extended to 5 years)
  • 2-U 6 bay 19” chassis for A2230
  • 2-U 8 bay 19” chassis for A3340
  • Easily expand storage capacity
  • Max up to 112 drives through iSCSI & JBOD expansion
  • RAID 0, 1,1E, 3, 5, 6, 10 (0+1), 30, 50
  • Windows Embedded Standard 7

Vess A2230 & A3340 image

Why Customers Love Vess NVR Appliances

  • All-in-one storage server appliance
  • Open platform - compatible with the leading VMS and IP cameras
  • Easily expand via iSCSI by adding Promise storage
  • Simplified maintenance and support