Promise Technology Vess A-Series

banner

Vess A-Series Main Features

  • Ideal for 32-64 HD IP camera range installation
  • Advanced RAID engine requires no separate storage unit
  • Certified with the top VMS solutions
  • Supports the Milestone XProtect plug-in
  • Scales smoothly in capacity with Vess R2000 series
  • Robust error handling enables non-stop recording without dropping frames
  • Hot swappable drive bays, redundant power supplies and One Plug Auto Service
  • Perfect for small to mid-size deployments such as retail, offices, banks, and more

Optimized for Surveillance

Vess NVR server and storage appliances are custom built to offer the highest levels of performance for IP video surveillance. Promise is active in all of the key video surveillance segments and is able to provide a solution for deployments of any size.

Promise Vess A2000 Series Introduction Video

Promise Vess A2000 Series Introduction Video
Promise Vess A2000 Series Introduction Video
Promise Vess A2000 Series Introduction Video

Reduces Costs and Complexity

image

Vess NVR appliances reduce support and equipment costs because there is no separate RAID storage unit to manage, eliminating the need for a server, controller cards, external cables, and a separate storage enclosure. Additionally, Vess NVR appliances reduce interoperability conflicts caused when integrating different hardware.

Highly Integrated with Smooth Scalability

image

An SDK library is provided for VMS UI and management integration. Plus, Vess supports the Milestone VMS plug-in enabling it to be managed via the XProtect interface. Additionally, you can easily expand via iSCSI by adding Promise external storage.

SmartBoost Technologies

SmartBoost

A collection of unique features designed to provide the highest level of service and overcome performance bottlenecks to allow Vess NVRs to handle a higher number of IP cameras than competing solutions.

Predictive Playback - utilizes idle recording times to monitor read patterns to predict where the next playback will be needed so the hard disk drives are not competing with the workload of the system.

Remote Active Service – takes all worries away by proactively detecting when PSU, controllers or HDDs are going into critical condition and automatically notifying Promise support so the customer can be contacted, spare parts can be sent out or the unit can be powered up after an outage - vitally important in environments that cannot risk downtime.

Sequential Pattern Recording - eliminates the heavy workloads caused by random write patterns as this feature monitors recording patterns and collects data in the cache buffer and only writes data to the drives once a full stripe is ready. This creates a sequential recording pattern which offers the smoothest performance.

Simplified Planning

With just a few clicks of the Promise online planning tool you can easily get the whole picture of what you need for your project, including the NVR and storage requirements, how to configure the servers and storage and see a topology of the interconnecting systems with the most popular and recommended settings. Start planning now at: http://www.promise.com/Surveillance/DesignTool

Browse Qualifying Products

Comming soon: A3340d , A4600, A4800 Family.