Dominion® KX III - High Performance KVM-over-IP Switch

Dominion® KX III

The Dominion KX III is Raritan's flagship enterprise-class KVM-over IP switch that provides 1, 2, 4 or 8 users with BIOS-level remote management of 8, 16, 32 or 64 servers in a single switch.  With industry leading video performance, security, and enhanced reliability, the Dominion KX III outperforms the competition. With standard features such as DVI/HDMI/DisplayPort digital video, VGA analog video, audio, virtual media, smart card/CAC, and mobile access, the Dominion KX III is suitable for both general computer and dynamic broadcast applications.

It's ideal for Server Rooms, Test Labs, and the Largest Enterprise Data Centers. KX III offers high performance web-based remote management of servers, storage, and network devices and virtually any application. Deploy individually,
or centralize with Raritan’s CommandCenter Secure Gateway. 

For broadcast, control rooms, labs and studios, the new KX III User Station provides high-performance, KVM-over-IP access in a self-contained, low-maintenance appliance. Its productive user interface supports two 1080p video sessions
at 30 FPS, simultaneous access to eight or more servers, dual monitors, audio and virtual media.


  • Blazing, High Performance Video and Audio

30 frames-per-second, 1080p or 1920x1200 video-over-IP (with audio) for broadcast and other video-intensive applications. Get ultra-fast connections and switching with the DKX3-808 model. High performance User Station now available for lab, studio or control room use!

  • Military Grade Security

With Raritan’s Dominion KX III, you can meet government and military security mandates, including: AES & FIPS 140-2 encryption, Common Access Card (CAC) authentication, and IPv6 networking.

  • Remote BIOS-Level Access

Dominion KX III has the industry’s highest performing and most flexible KVM-over-IP technology. Users can access Dominion KX III from LAN, WAN, Internet, mobile & dial-up, allowing admins BIOS-level access to troubleshoot, reconfigure, reboot and power cycle servers remotely.

  • Virtual Media over IP

Each Dominion KX III comes equipped with virtual media to enable remote tasks, such as software installation, remote booting and diagnostics, using the widest variety of CD, DVD, USB, internal and remote drives and images.