Save Valuable Rack Space with Dual Feed PDUs

Dual Feed PDU Banner

Austin Hughes rack mount power distribution and power monitoring solutions help manage data centre power capacity, reduce downtime and energy costs and improve energy efficiency.

Save valuable rack space with Austin Hughes InfraPower Intelligent Dual Feed Power Distribution Units (PDUs). The primary and redundant, A&B, power feeds are within the same PDU with the feeds split vertically (W PDUs) or horizontally (WS/WSi PDUs). This helps save rack space by utilising one PDU rather than needing two separate PDUs per rack. Cable routing for both primary and redundant power connection can be organised to one side of the rack if preferred.
Dual Feed PDUs also minimise network IP requirements (only 1 IP for 32 x PDU Primary and Redundant access) and have advanced features including field replaceable 2.8” colour LCD touchscreen display’s, DC power modules, latching relays and ports for PDU daisy chain as well as external sensor/peripherals.

Dual Feed Intelligent PDUs supplied with free management software (IPM-04) or can be integrated to third Party DCIM via SNMP. Custom configurations including multiple socket types per PDU and colours to match data centre power chain are available on short lead times.