Sentry360 FullSight™ IP 5MP 360° Ultra-Compact Dome

Sentry360 logo

The FS-IP5000 is an ultra-compact, 5.0 megapixel 360° security and surveillance network camera. Designed with a discrete form factor, the FS-IP5000 is a cost-effective, unobtrusive security and surveillance solution for a variety of applications. A built-in Micro-SD slot allows the FS-IP5000 to be the perfect solution in distributed or standalone surveillance systems

Key Features

  • 5.0 Megapixel CMOS Sensor
  • Maximum Resolution: 2592 x 1944
  • Maximum Framerate: 12 fps
  • M-12 Mount Fisheye Lens
  • Wide Dynamic Range
  • Micro-SD Storage
  • Full Onvif Compatibility
  • Motion Detection

  • Tamper Detection
  • PoE 802.3af
  • 0.04 Lux (Color) at F/1.8
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure
  • Automatic White Balance
  • Brightness, Contrast, Saturation Controls

Sentry360 camera

Product Resources