The SmartOTDR Solution of VIAVI

Affordable, easy-to-use handheld testing for techs at any level.

The lightweight and compact SmartOTDR speeds and optimizes field testing of metro and access networks – with a tailored OTDR interface and automatic analysis that any technician can understand.

image

Key Features

  • Dual-wavelength versions with 1310 & 1550nm
  • Dynamic Range: 40/40dB
  • PON optimized to test through a 1x128 splitter
  • Automated fiber inspection pass/fail analysis software
  • Integrated CW light source on OTDR port
  • Large 5-inch outdoor touch screen display

Applications

  • Characterize point-to-point access and metro fiber networks
  • Qualify and troubleshoot FTTH/PON networks
  • Qualify and troubleshoot Passive Optical LAN (POL)

Enjoy now the Promotion valid from April 16th till July 31st .