Transition Networks Lunches Ethernet Over 2-Wire / Coax SFP Extender

image

Transition Networks is excited to share that the Ethernet Over 2-Wire / Coax SFP Extender has been released.

The TN-EOT-CO (Anixter Code 912055) and the TN-EOT-RT (Anixter Code 912054) are Ethernet Extenders in a standard SFP form factor, they provide the ability to leverage the existing 2-Wire or Coax cable infrastructure to extend the Ethernet service.
It can extend the Ethernet service on 2-wire with distances up to 400 meters at 200Mbps bi-directional data rate or extend Ethernet on non-UTP 26AWG with distances up to 500 meters at 120Mbps bi-directional data rate. The TN-EOT-xx complies with MSA standards and can quickly enable any switch or media converter with a Gigabit SFP slot to connect beyond typical Ethernet distances (100 meters).