Transition Networks Launches Two New Managed Hardened PoE+ Switches

Managed Hardened PoE+ Switches image

The SISPM1040-362-LRT (Anixter Code 912060) and The SISPM1040-384-LRT-C (Anixter Code 912056) are full managed PoE+ switches suitable for connecting and powering devices in hardened environments.

These switches can supply up to 30Watts per port on all PoE ports simultaneously.

They also include the embedded Device Management System (DMS) software that provides the advanced tools necessary for total management of all IP addressable devices. The unique DMS provides security integrators with lower overall cost, less downtime and easier management of the entire PoE+ network.

Transition Networks’ hardened switches are certified to operate reliably in harsh environments such as those found on factory floors, outdoor enclosures or other challenging environments.