Wi-Fi 6 and Cisco's New 9115, 9117, and 9120 APs

Cisco’s new Catalyst 9115, 9117, and 9120 series access points will provide for a 4x capacity boost, reduced latency, and more robust network connection for new mission-critical applications. Oberon continues to offer a complete line of mounting solutions, enclosures, and vanity covers for the Cisco newest access points.

Aesthetically Redesigned for Next Generation Enterprise

In your next Wi-Fi design, you’ll be putting access points just about everywhere, if you haven’t already! The Catalyst 9100 series access points are built from the ground up, with new aerodynamic look and smooth finish, integrating RF excellence and next generation technologies to provide the best-in-class wireless experience without compromise. While packing several high performance features, the hardware is redesigned to deliver higher efficiencies in a more compact form factor to make visually appealing Wi-Fi deployments commonplace.

Oberon’s products are designed to aesthetically complement the Cisco design, secure the AP, and facilitate installation and maintenance, all without compromising wireless performance. Oberon offers a complete line of products for just about any location.

Are you planning an upgrade from an existing Wi-Fi infrastructure to the Cisco Catalyst 9100 series? Oberon is offering new mounting solutions for the 9100 series, and retrofit doors and trims for current Oberon customers to migrate to the new APs.

image

Product Feature

Oberon_Model_1047-COAP9115

Economical, locking, 2 x 2 ft. suspended ceiling Wi-Tile™ enclosure mounts and secures Cisco Catalyst 9100 series access points in suspended ceilings. UL listed, plenum rated and suitable for healthcare ceilings. The 1047 features interchangeable doors to  simplify AP upgrades. Styles available for both standard flush grid and recessed grid ceilings (-T), and for both North American and European (metric) ceiling systems.