Allied Telesis IMC100/1000 Series

Industrial Media Converters: the go-to choice for industrial networks.

Allied Telesis industrial media converters are the perfect fit for industrial networks. They are designed to extend the distance of the network by converting data between twisted pair cabling and multi-mode or single-mode fiber-optic cabling.

Overview

  • High-temperature range (-40°C to 75°C)
  • Redundant power design
  • IP-30 protection capabilities
  • VLAN support
  • Small and flexible

Key Features

  • UTP to fiber media converter
  • RJ-45 port support auto MDI/MDI-X function
  • Built-in Link Loss Forwarding (LLF) and Link Fault Pass-Through (LFP) technology
  • RoHS compliant
  • Jumbo frame: 9Kbytes (AT-IMC1000T/SFP)
  • Jumbo frame: 10Kbytes (AT-IMC1000TP/SFP)
  • Store-and-Forward switch architecture
  • Support wide operating temperature (-40°C~75°C)
  • Wide-range redundant power design
  • Power polarity reverse protect
  • Overload current resettable fuse present
  • IP-30 protection
  • DIN rail (EN50022) and wall-mount design
  • Provides EFT protection 3000 vDC for power line
  • Supports 6000 vDC Ethernet ESD protection
Allied Telesis IMC100 1000 Series
allied-rail-imc