Allied Telesis UMC Series

Fast Ethernet and Gigabit Fiber to USB Media Converters.

banner

Allied Telesis UMC200 and UMC2000 USB media converters are the perfect fit for devices using today’s USB-A (USB1,2 & 3) technology, as well as those using next-generation USB-C connectivity.

Overview

  • Comes with two types of USB cables allowing for use with older USB-A and new USB-C products
  • Wide-ranging network support with 100Mbps and 1Gbps models , as well as different fiber connector options
  • Compact size for flexible deployment
  • Dynamic power management reduces running cost

Key Features

  • Suspend mode and remote wakeup via link-change, magic packet, or Microsoft wakeup frame
  • Auto-detach power saving, with soft-disconnect from USB hosts
  • Advanced link down power saving if Ethernet cable is unplugged
  • IEEE 802.1P Layer 2 priority encoding and decoding
  • IEEE 802.1Q VLAN tagging and VLAN ID filtering
  • Jumbo frames support of up to 4KB
  • Available in Trade Agreement Act (TAA) compliant models (-901)
umc series