Austin Hughes Three Phase Power Distribution Units Available Now!

Austin Hughes


The need for constant uptime means you can’t afford a power outage due to an inferior PDU.
The new InfraPower W Series Three Phase PDUs from Austin Hughes provides an industrial-grade solution for mission-critical data centers and remote installation sites. 


Designed with a 1.8 in. color LCD display, the W series PDU provides a sharp and highly visible reading for the local strip level. With the use of an IP dongle, you can remotely monitor the PDU via a simple and secure Web-based GUI management interface. 


The real-time monitoring provided by the W series can not only help by reducing manpower and related travel costs, but can also help users with capacity planning and improving the overall efficiency of the data center.

Features and Benefits

  • Measures energy consumption (kWh), active power (kW), apparent power (kV A), power factor, voltage, current (amp), temperature and humidity
  • Reduces data ports and network IP addresses
  • Zero power consumption latching relay for outlet control
  • Switched and monitored PDU models 
  • Outlet and circuit-level measurement 
  • Capacity planning via network IP 
  • Enterprise class PDU software 
  • SNMP trap integration to DCIM
  • Top or bottom feed input cords 
  • Protective components: MCB (standard), EMI filter, surge protector, leakage protection, individually fused options
  • Custom configurations available
  • Full range of accessories available 
  • Color chassis options available

Software - PDU Remote Management 

Up to 30 x IP groups and 480 x PDUs can be remotely managed by one software.

Functions such as circuit and outlet level measurement, outlet scheduling, individual outlet switch on / off, temperature & humidity monitoring, reporting & alarm setting.

IP Dongle - Saving IP Address Cost

  • Patented hot plug design  
  • Max. 16 x PDUs can be cascaded via CAT6 cables
  • Saving IP Address Cost
  • All the PDUs in the daisy chain are remotely accessed via a single network IP address therefore significantly reducing cost

W3 Meter - Advanced & Sophisticated

Austin Hughes
  • 2.8" colour touch panel provides seamless and intuitive usability
  • Local monitoring or energy consumption (kWh),power (kW/kVA), voltage (Volt), current (Amp), temperature & humidity
  • Field replaceable and hot swap design

Related