Axis Introduces Two New Bullet-Style HDTV Network Cameras For Difficult Light Conditions

AXIS P1435-E and AXIS P1435-LE offer full HDTV 1080p resolution up to 60 fps. The cameras also feature Axis’ Zipstream technology for reduced bandwidth and storage, as well as Lightfinder and Wide Dynamic Range (WDR) - Forensic Capture to combat challenging lighting conditions. These cameras are ideal for video surveillance of city streets, railway platforms, loading docks and airport terminals.

AXIS P1435-E and AXIS P1435-LE offer full HDTV 1080p resolution up to 60 fps. The cameras also feature Axis’ Zipstream technology for reduced bandwidth and storage, as well as Lightfinder and Wide Dynamic Range (WDR) - Forensic Capture to combat challenging lighting conditions. These cameras are ideal for video surveillance of city streets, railway platforms, loading docks and airport terminals.

Lightfinder technology enables AXIS P1435-E and AXIS P1435-LE to capture color video even in very low-light conditions. Wide Dynamic Range (WDR) - Forensic Capture technology allows the cameras to handle complex scenes with high contrast.

P1435E/LE image

The new AXIS P1435-E and AXIS P1435-LE, here attached with weather shield, feature Lightfinder and Wide Dynamic Range (WDR) - Forensic Capture technologies to master difficult lighting conditions.

Features & Benefits

  • Wide range of models
  • 4K Ultra HD
  • Ease of installation
  • Optimized IR technology
  • Outdoor-ready

  • Outstanding light-sensitivity with Lightfinder and WDR-Forensic Capture
  • Compact and cost-effective surveillance for any environment
  • Easy installation both indoors and outdoors
AXIS P1435-E AXIS P1435 -LE
Max video resolution 1920x1080 1920x1080
Min illumination/ light sensitivity (Color) 0.25 lux 0.25 lux
Sensor size in megapixel 2 2
HDTV resolution 1080p 1080p
Varifocal lens Yes Yes
Remote focus Yes Yes
Remote zoom Yes Yes
P-Iris Yes Yes
Rotation angles 0, 90, 180, 270 0, 90, 180, 270
Power over Ethernet Yes Yes
Local storage Yes Yes
Day and Night functionality Yes Yes
Built-in IR No Yes
Digital I/O Yes Yes
WDR technology Dynamic Contrast Dynamic Contrast

“Whether it is bright sunlight or pale moonlight, adapting to changing and difficult lighting scenarios is often challenging for surveillance cameras. The latest additions to the AXIS P14 Series feature both WDR – Forensic Capture and Lightfinder to deliver high quality video in nearly any lighting scenario – indoors and outdoors,” said Fredrik Nilsson, general manager, Axis Communications, Inc. “Zipstream can significantly reduce storage, especially in enterprise installations with longer retention times and higher frame rates, saving up to hundreds of dollars per camera in storage costs.”

AXIS P1435-E
and AXIS P1435-LE feature a compact, lightweight casing and integrated bracket for wall or ceiling mount. A wide range of mounting accessories are available, as well as a weather shield designed to protect against heavy rain. AXIS P1435-E and AXIS P1435-LE offer easy installation with remote zoom and focus. Furthermore, a pixel counter assures that the required pixel resolution is met. 

Axis’ Corridor Format allows for full use of the 16:9 aspect ratio when monitoring narrow view areas, such as staircases, hallways, aisles or tunnels. P-Iris control ensures optimal depth of field, resolution, image contrast and clarity. AXIS P1435-E and AXIS P1435-LE offer an I/O port that can be used for simple notification to an alarm panel or control of a relay. Power over Ethernet supplies power to the cameras via the network, which eliminates the need for power cables and reduces installation costs. AXIS P1435-LE additionally features Axis’ OptimizedIR, a power-efficient IR LED technology, automatically illuminating any scene taking place in complete darkness and is perfect for discovering objects at a range of up to 100 feet.

AXIS P1435-E and AXIS P1435-LE are supported by the industry’s largest base of video management software through the Axis Application Development Partner (ADP) Program, and AXIS Camera Station. The cameras also include support for AXIS Camera Application Platform and ONVIF for easy camera system integration and for application developers to provide the camera with intelligent capabilities.