Axis Introduces Two New Explosion Protected Network Cameras

Network 1080p fixed and PTZ  cameras suitable for hazardous areas.

Protect what’s yours with the first Explosion Protected Network Cameras from Axis
AXIS XF40-Q1765 (fixed) and AXIS XP40-Q1765 (PTZ) are 1080p cameras certified by Oxalis Group ltd. By Eaton – suitable for hazardous areas in onshore, offshore, marine, and other heavy industrial environments.

Short Overview

XP40-Q1765 Network 1080p PTZ Camera image
  • Certified for hazardous areas by Oxalis Group Ltd. by Eaton
  • Electro-polished 316L stainless steel housing
  • Full HDTV 1080p resolution
  • 18x zoom and autofocus
  • Two product versions, depending on temperature range needed
  • Wide Dynamic Range (XF40-Q1765)
  • Continuous 360° pan, ±90° tilt (XP40-Q1765)

Combining Technologies

XF40-Q1765 Fixed Network Camera

XF40-Q1765 Explosion Protected Fixed Network Camera is an AXIS Q1765-LE Network Camera (excl. IR LEDs and SD card, incl. wiper and support for washer) mounted inside an explosion protected stainless steel housing. The camera provides superb image quality and color fidelity, and offers full HDTV 1080p resolution at 25/30 fps. With 18x optical zoom and autofocus, the camera is ideally suited for remote monitoring situations common in hazardous areas. The camera features an electro-polished 316L stainless steel housing certified for hazardous areas according to, among others, ATEX and IECEx.

Critical Infrastructure

XF40-Q1765 is ideally suited for video surveillance monitoring in hazardous areas in critical infrastructure such as onshore, offshore and marine environments in the oil and gas industry. In addition, typical application areas are also dusty environments in other industries, for example, paper and textile industries, and grain handling.

Wide Temperature Range

The outdoor-ready XF40-Q1765 comes in two product versions, depending on the required operating temperature range: either up to +60 ºC (+140 ºF) or down to -60 ºC (-76 ºF). A removable weather shield is supplied with the camera.

Flexible Integration and Remote Accessibility

XF40-Q1765 provides a high level of flexible integration possibilities with other equipment, such as access control, illumination and audio. It offers remote accessibility, using any existing IP-based networks. XF40-Q1765 for hazardous areas is a complement to Axis’ wide range of network cameras that can be used in safe areas.

Combining Technologies

XP40-Q1765 Explosion Protected PTZ Network Camera

XP40-Q1765 Explosion Protected PTZ Network Camera is an AXIS Q1765-LE Network Camera (excl. IR LEDs and SD card, incl. wiper and support for washer, as well as pan/tilt) mounted inside an explosion protected stainless steel PTZ housing. The camera provides superb image quality and color fidelity, and offers Full HDTV 1080p resolution at 25/30 fps. With 18x optical zoom and autofocus, the camera is ideally suited for remote monitoring situations common in hazardous areas.

The camera features an electro-polished 316L stainless steel housing certified for hazardous areas according to, among others, ATEX and IECEx. The PTZ camera delivers 360º endless rotation with up to 45º/s pan speed and ±90° tilt with up to 24º/s tilt speed.

Critical Infrastructure

XP40-Q1765 is ideally suited for large area video surveillance monitoring  in hazardous areas in critical infrastructure such as onshore, offshore and marine environments in the oil and gas industry. In addition, typical application areas are also dusty environments in other industries, for example, paper and textile industries, and grain handling.

Wide Temperature Range

The outdoor-ready XP40-Q1765 comes in two product versions, depending on the required temperature range: either up to +60 ºC (+140 ºF) or down to -60 ºC (-76 ºF). A removable weather shield is supplied with the camera.

Flexible Integration and Remote Accessibility

XP40-Q1765 provides a high level of flexible integration possibilities with other equipment, such as access control, illumination and audio. It offers remote accessibility, using any existing IP-based networks. XP40-Q1765 for hazardous areas is a complement to Axis’ wide range of network cameras that can be used in safe areas.

Related