ComNet NetWave - Wireless Ethernet Transmission Made Easy

Comnet


Power, Point and Play. 

Power up the units, align the antennas and start transmitting Ethernet.

Features & Benefits

  • Up to 240 Mbps Throughput.
  • LED array displays unit operational status along with received signal strength ensuring optimal installation and operation.
  • Industrial units provide IEEE 802.3af PD compliant PoE support.
  • Secure transmission: WPA2 – AES or TKIP encryption.
  • The NetWave® NWK kits are complete packages containing everything you need to transmit a single Ethernet data stream between a Client remote location and the Access Point or head end.
  • The NetWave® NW series units can be configured through the embedded User Interface to act as a Client or as an Access Point.
  • Connect multiple Ethernet endpoints to a central Access Point. 
  • Available dual radio models are designed for redundant ring and drop & repeat applications.
  • The NetWave® NWKSP Solar Kit provides solar power to remotely installed industrial Client units.