Halogen free low smoke fire resistant cables (OHLS) designed to maintain circuit integrity when exposed to fire and flame.

 

The Firetuf FTP120 is a 600/1000V SWA (steel wire armoured) power cable and utilizes high performance materials in order to meet the rigorous requirements of BS8491 and the 120 minute fire resistance rating of BS8519. Additionally Firetuf FTP120 meets the specified requirement of the constructional standard of BS7846.

 

Firetuf FTP120 Cable from Draka
Fire Resistant Armoured Power Cable:  Firetuf FTP120

 

The Firetuf FTP120 offers enhanced fire performance over the existing generation of power cables and has a variety of applications such as automatic fire suppression facilities, fire detection and alarms, fire compartmentalisation, smoke control and ventilation, sprinkler and wet risers, ventilation and shutters and fire fighting lifts.

 

2 Core

Part No. Description
BS7846-2C-0500-E 50MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-0700-E 70MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-0950-E 95MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-1200-E 120MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-1500-E 150MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-1850-E 185MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-2400-E 240MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-3000-E 300MM/2C CU/MICA/LSZH/SWA/LSZH
BS7846-2C-4000-E 400MM/2C CU/MICA/LSZH/SWA/LSZH

3 Core

Part No.

Description

BS7846-3C-0040-E

4MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0060-E

6MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0100-E

10MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0160-E

16MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0250-E

25MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0350-E

35MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0500-E

50MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0700-E

70MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-0950-E

95MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-1200-E

120MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-1500-E

150MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-1850-E

185MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-2400-E

240MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-3000-E

300MM/3C CU/MICA/LSZH/SWA/LSZH

BS7846-3C-4000-E

400MM/3C CU/MICA/LSZH/SWA/LSZH

4 Core

Part No.

Description

BS7846-4C-0040-E

4MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0060-E

6MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0100-E

10MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0160-E

16MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0250-E

25MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0350-E

35MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0500-E

50MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0700-E

70MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-0950-E

95MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-1200-E

120MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-1500-E

150MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-1850-E

185MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-2400-E

240MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-3000-E

300MM/4C CU/MICA/LSZH/SWA/LSZH

BS7846-4C-4000-E

400MM/4C CU/MICA/LSZH/SWA/LSZH