Fluidmesh's New Entry-Level Wireless Bridge Solution

Create simple wireless links in no time with FM-PONTE-50.

Fluidmesh banner

Fluidmesh PONTE has been designed to provide a simple out of the box industrial grade solution to create a reliable point-to- point wireless link with minimum installation time and maximum reliability.
Fluidmesh PONTE is a Point to Point kit designed to create simple wireless links in no time. 
It includes two pre- configured radios, POE Injectors, and mounting brackets all in one box.
The kit is able to provide up to 50 Mbps of real throughput up to 2 miles in LOS. The radios operate on the 5 GHz band and use a 2×2 MIMO radio technology for maximum performances and reliability.
This product has been designed to provide a simple out of the box industrial grade solution to create a reliable point-to-point wireless link with minimum installation time and maximum reliability.

  • Fluidmesh FM-PONTE-50
    Anixter Code 602705 
  • Delivers 50 Mbps at 2 Miles 
  • Point to Point Only 
  • Comes in a box with POE injectors,
    pre-configured and ready to go 
  • No Training or Partner Program required 
  • NOT COMPATIBLE with Volo, Endo, Mito, or Duo 
  • Standalone Point-T-Point kit

Fluidmesh

Related