Cable Verifier VDV II Pro

Cable Verifier VDV II Pro image

The new VDV II  Series are easy to use cable testers that check the integrity of copper cables commonly found in domestic, commercial or industrial voice, data or video installations, including telephone wiring, data network and video/security cabling.
Employing state-of-the-art technology, VDV II Pro offers functionality not previously available in a wiremapper. The advanced wiremap engine accurately displays complex wiring faults instantaneously whilst TDR (Time Domain Reflectometry) aids troubleshooting and improves on-site productivity.


  • Coax, 6Pin (RJ-11/12)
  • 8Pin (RJ-45) Connectors for Copperr Cable Testing
  • Backlight
  • Hub Blink
  • Cable Length
  • Distance to Open

  • Wiremap for Miswires, Split Pairs, Shorts and Opens
  • Voltage Protection
  • Shielded Cable Testing
  • Single Screen Results
  • Larger 2.9" Display
  • Carry Case and Cables

  • Analog Tone Generator
  • Distance to Open / Short (TDR)
  • PoE Detection with Voltage Information
  • Media Service Detection
  • Ethernet Detection with Network Rate and Duplex Information


The flagship VDV II Pro utilises TDR to accurately measure cable length and provide distance to fault information. TDR’s work by injecting a signal into the cable and measuring the time for any signal to be reflected back after encountering changes in impedance caused by cable damage, open and short circuits. The recorded time is then translated into an accurate distance measurement. TDR helps to pinpoint where cabling faults occur. This speeds up fault finding as well as minimising disruption and potential damage to fixtures and fixings.


With comprehensive details on faults such as opens, shorts, crossovers and split pairs, VDV II  identifies wiring errors instantly. The integrated RJ-11/RJ-12 (voice), RJ-45 (data) and coax F-Type (video) connectors allow faster testing of most types of low-voltage cables by eliminating the need for separate testers or adapters.


Connection issues are not always associated with cable faults, so VDV II Pro has the capability to help identify service related issues. By detecting the presence of voltage and checking polarity, VDV II Pro quickly determines which media service is running over the cable, such as ISDN, PBX and PoE (Power over Ethernet) resulting in faster fault diagnosis. Troubleshooting active Ethernet networks is also made easier with in-built network detection that displays network rate and duplex information. Furthermore, to prevent potentially costly damage to the tester all VDV II’s are smart enough to know when they have been plugged into an outlet where voltage is present.


Kit Contents

  • 1 x VDV II Pro
  • 1 x dual port remote unit
  • 1 x coax remote unit
  • 1 x alkaline battery
  • 1 x multi-language user guide
  • 2 x RJ45 to alligator clip cable 390mm
  • 2 x screened RJ45 to RJ45 cable 150mm
  • 2 x RJ12 to RJ12 cable 100mm

  • 1 x F-type plug to F-type plug cable 230mm
  • 1 x F-81 barrel splice
  • 1 x BNC female to F-type male adaptor
  • 1 x BNC female to F-type female adaptor
  • 1 x RCA female to F-type male adaptor
  • 1 x RCA female to F-type female adaptor
  • 1 x wallet wiring card
  • 1 x carry case


Support for 1, 2 or 3-pair RJ11/12 telephone testing cable.



Testing of shielded and unshielded Cat 5/5e/6/6a/7 LAN cable.



Tests coax cable through F-connector interface.


Ideal Networks Cable Verifier VDV II Pro

Cable Verifier VDV II Pro image
Cable Verifier VDV II Pro image
Cable Verifier VDV II Pro image
Anixter Code Vendor PN Sell Price in GBP Sell Price in EURO Type of Product
564019 R158003 150  £   290 € VDV II Pro