Copper & Fibre Network Trouble Shooter
- NaviTEK NT Pro

NaviTEK NT Pro image
  • Network troubleshooter (copper/fibre)
  • PoE, service detection and port information
  • Real time display of network traffic
  • Test storage and PDF reporting
  • Cable tracing/distance to fault (TDR)
  • Supports IDEAL AnyWARE App

The new NaviTEK NT Pro is a network tester for troubleshooting and maintenance of active and passive copper and fibre networks. Incorporating an improved graphical interface NaviTEK NT Pro allows network technicians to pinpoint and solve network connectivity issues faster than ever before. Subsequently, tests can be saved as pdf reports and shared with colleagues and clients using the free IDEAL AnyWare™ app.


  • Advanced wiremap for miswires, split pairs, opens and shorts
  • Distance to opens and shorts (TDR)
  • PoE/PoE+ detection
  • Tone generator for cable tracing
  • Ping and Traceroute testing
  • Hub blink for port identification
  • DHCP client
  • Switch detection - 10/100/1000 Mb/s
  • User-exchangeable RJ45 inserts
  • Support for up to 12 wiremap remotes
  • Backlit colour screen
  • Autotest button performs a suite of network tests

  • Network Probe provides detailed port and network information of each device
  • Port identification using EDP/CDP/LLDP protocols
  • VLAN detection and support
  • Network scan
  • Traffic utilisation bar graph
  • Internal memory for 5000 test reports
  • Generate test reports (PDF or CSV)
  • Sent test reports from your mobile device using the free IDEAL AnyWARE App
  • Fibre optic cable interface
  • Logon using the 802.1x protocol
  • Optical interface with power indication

Kit Contents

  • 1 x NaviTEK NT PRO test unit
  • 1 x Remote unit No. 1
  • 1 x Rechargeable Power Module 1 x PSU EU/UK/US adaptors
  • 2 x Patch cables - 30cm
  • Cat. 5e STP
  • USB Wi-Fi adapter
  • 1 x Quick reference guide
  • 1 x Carry case

Today, network technicians have a broad selection of software troubleshooting tools at their disposal and whilst useful in certain situations and environments they do have limitations. NaviTEK NT Pro on the other hand offers a comprehensive suite of test and troubleshooting functionality only found on dedicated hand-held testers:-

  • Copper and fibre test interfaces

  • Fast detection of link and IP information including duplex, speed, port ID, VLAN, DNS, DHCP, Gateway status and IP address

  • Detects services such as ISDN, POTS and PoE

  • Accurate wire mapping including length measurement and distance to fault

  • Rugged, compact design permits use in confined spaces

  • Not susceptible to virus and malware attack

Ideal Networks NaviTEK NT Pro

NaviTEK NT Pro image
NaviTEK NT Pro image
NaviTEK NT Pro image
Anixter Code Vendor PN Sell Price in GBP Sell Price in EURO Type of Product
487145 R151002 700  £   850 € NaviTek II Pro updated to NaviTEK NT Pro