Copper & Fibre Network Trouble Shooter

- NaviTEK NT 

NaviTEK NT image
  • Network troubleshooter (copper/fibre)
  • PoE, service detection and port information
  • Real time display of network traffic
  • Test storage and PDF reporting
  • Cable tracing/distance to fault (TDR)
  • Supports IDEAL AnyWARE App

The new NaviTEK NT is a network tester for troubleshooting and maintenance of active and passive copper and fibre networks. Incorporating an improved graphical interface NaviTEK NT allows network technicians to pinpoint and solve network connectivity issues faster than ever before. Subsequently, tests can be saved as pdf reports and shared with colleagues and clients using the free IDEAL AnyWare™ app.

Features

Performs tests for copper cabling and networks, including:
Display network configuration - IPv4 /IPv6 compatible

  • Advanced wiremap for miswires, split pairs, opens and shorts
  • Distance to opens and shorts (TDR)
  • PoE/PoE+ detection
  • Tone generator for cable tracing
  • Ping and Traceroute testing

  • Hub blink for port identification
  • DHCP client
  • Switch detection - 10/100/1000 Mb/s
  • User-exchangeable RJ45 inserts
  • Support for up to 12 wiremap remotes
  • Backlit colour screen

Kit Contents

  • 1 x NaviTEK NT test unit
  • 1 x Remote unit No. 1
  • 4 x AA dry cell batteries (non-rechargeable)
  • 2 x Patch cables - 30cm
  • Cat. 5e STP
  • 1 x Quick reference guide
  • 1 x Carry case

Today, network technicians have a broad selection of software troubleshooting tools at their disposal and whilst useful in certain situations and environments they do have limitations. NaviTEK NT on the other hand offers a comprehensive suite of test and troubleshooting functionality only found on dedicated hand-held testers:

  • Copper and fibre test interfaces

  • Fast detection of link and IP information including duplex, speed, port ID, VLAN, DNS, DHCP, Gateway status and IP address

  • Detects services such as ISDN, POTS and PoE

  • Accurate wire mapping including length measurement and distance to fault

  • Rugged, compact design permits use in confined spaces

  • Not susceptible to virus and malware attack


Ideal Networks NaviTEK NT

NaviTEK NT image
NaviTEK NT image
NaviTEK NT image
Anixter Code Vendor PN Sell Price in GBP Sell Price in EURO Product
487151 R153000 400  £   470 € NaviTEK NT