Nomadix Alloc8 - X Series

Tame the Application Stampede that is hijacking your network using Network Application Control through Application Management Appliances.

Nomadix Alloc8 - X Series banner

The Nomadix Alloc8 – X Series puts hoteliers back in control, enabling them to honor their promise of delivering
an efficient, reliable, high-quality Internet experience to each and every guest. By shifting the paradigm from capacity management to demand management, the Alloc8 – X Series allows network operators to use more of the bandwidth they are paying for, and use it for a longer period of time. Plus, auto-generated, easy-to-read reports make it simple
to communicate network status and usage to both internal and external customers.

Bringing together Nomadix’s expertise in bandwidth management and Exinda’s cutting-edge network optimization technology, the Alloc8 – X Series gives operators full control, allowing them to ensure that important applications always perform well. The Alloc8 – X Series’ Deep Packet Inspection (DPI) technology combines real-time monitoring, analytics, reports and an intelligent recommendation engine to give network operators the visibility they need to effectively pinpoint sources of congestion and delays.

With the Alloc8 – X, operators can monitor and prioritize resource-intensive traffic and identity high-bandwidth, low-priority users and applications by implementing automated policies and setting upper and lower bounds for bandwidth allocation. 

Why Alloc8 - X is the Right Choice

Alloc8 - X Series image
  • Improve end-user experiences by controlling traffic by application.
  • Resolve problems faster with an easy, intuitive dashboard.
  • Save money on bandwidth costs.
  • Provide conference/convention customers with detailed reports on usage.
  • Stop P2P bandwidth monopolization and DMCA/RIAA violations.
  • Create meaningful limits on free-access guests.


Available in four different models, X4000, X6000, X8000 and X10000, the Alloc8 – X Series is suitable for both large
and small venues and offers you the flexibility to choose the option best suited for your for your data needs — from 200 MB to 10 GB of shaping throughput.

How It Works

The Alloc8 – X Series’ feature-rich platform offers deep insight into network users, devices, applications
and activities. Through the platform’s library of purpose-built reports — including WAN planning
and application performance reports, informative analytics and predicative recommendations — network teams are able to not only monitor the health of the network in real time but also diagnose and resolve any network problems up to three times faster. Additionally, the Alloc8 – X allows IT staff to analyze and inspect traffic at Layer 7 with interactive data modeling programs and intuitive dashboards that help operators troubleshoot issues quickly and effectively.

The Alloc8 – X increases the capabilities of your current bandwidth without costly upgrades. By prioritizing
and balancing applications throughout your network, you get more mileage out of your existing network bandwidth.


Easily Identify and Control Bandwidth

With large numbers of guests seeking access to a hotel’s network, operators can easily monitor and control resource-intensive traffic like video streaming and P2P file sharing. Network operators can identify problem users, websites and applications, and apply automated policies to limit or prevent bandwidth allocation. Upper and lower bounds on bandwidth can be set for each application. These ranges can be expanded or contracted depending on the level of network congestion present. For instance, hotel operators can give aggressive bandwidth-consuming applications like BitTorrent or YouTube a lower allocation so guests using
less-demanding applications are still afforded quality Internet access.

Ensure Reliable Application Performance 

With the Nomadix Alloc8 – X Series in place, applications perform as promised every time. Studies have shown that with the reliable, high-performance Nomadix Alloc8 – X Series, user complaints typically drop
by 75 percent or more. And, with the power to accelerate, shape and cache application traffic in a single solution, network operators can now guarantee that their most important applications will always perform
at their best.

Monitor Network Activity

The Nomadix Alloc8 – X Series provides deep insight into users, devices, applications and activities.
Its library of purpose-built reports, powerful analytics and predictive recommendations, which automatically make suggestions to resolve network impairments and improve network performance, enable network teams to diagnose and resolve problems up to three-times faster. Purpose-built reports include WAN planning, application performance, network governance and critical IT projects. The health of the network can also
be monitored in real time, providing insight into how strategic applications are performing and the amount
of bandwidth being consumed across the network.

Analyze and Inspect Traffic

This new technology, Nomadix’ Alloc8 – X Series, allows IT staff to analyze and inspect application traffic
at Layer 7 to troubleshoot issues when they arise. Interactive data modeling capabilities provide a better understanding of the health of the network. Intuitive dashboards help operators visualize network activities
for all users, applications, devices and locations.

Nomadix Alloc8 – X Series Appliances

With capabilities designed to appeal to integrators and hoteliers alike, the Nomadix Alloc8 – X Series provides the hospitality industry with a new level of performance and guest satisfaction.
The Nomadix Alloc8 – X Series is offered in two affordable solutions that conserve, control and maximize bandwidth resources while improving both the guest experience and the manageability of the network.


Related