Introducing Tsunami® QB-10100 Series

Proxim introduces the all new Tsunami Quickbridge® 10100 wireless backhaul solution that delivers over 600 Mbps throughput.

Proxim Wireless is a leader and an early innovator in wireless technology providing high-speed, long-range broadband wireless solutions. Proxim introduces the Tsunami® QB-10100, a very high throughput, high power, extremely reliable and cost-effective, near-line-of-sight point-to-point (PtP) wireless backhaul solution. 

Tsunami® QB-10100 Series image

Tsunami® QB-10100 can rely on the following features to satisfy carriers, wireless service providers and Government organizations that need very high-speed carrier class wireless backhaul: 

  • Proxim WORP®, a highly evolved prioritization platform tailored to deliver voice, video and data applications
  • Proxim ClearConnect™, a suite of over 13 different techniques all working together to ensure robust and reliable radio communications in noisy deployments

World Class Performance

  • Point-to-Point system that delivers 866 Mbps data rate at distances of over 7.5 miles (12 km) 
  • Very low latency of 2 to 3 ms to support voice and video applications over long distances 
  • Dual IPv4 and IPv6 stack for transparent evolution to tomorrow networks 
  • Built-in feature rich network protocols for bridging, routing and gateway functionality

Frequency Agnostic

  • Operates in unlicensed bands from 5.150 to 5.925 GHz 
  • Flexible RF planning with 20, 40 and 80 MHz channel size

Near-Line-of-Sight and Advanced Features

  • Near-line-of-sight capable, utilizing OFDM and enhanced 2x2 MIMO techniques for better RF propagation
  • Features dual Gigabit Ethernet ports with PoE out to power other devices like surveillance cameras or additional radios
  • Enables packet identification to create unique and sophisticated service rules and tiered service classes with ease
  • Compatibility with LACP switches for link aggregation 
  • Spectrum analyzer to help study frequency bands for interference, and select a relatively low interference channel

Carrier-Grade Backhaul

  • Implements AES encryption and Radius authentication for the most secure outdoor wireless communications in the unlicensed frequency spectrum 
  • Utilizes Proxim’s Wireless Outdoor Routing Protocol (WORP®), which prevents snooping, and features highly-secure remote management via SSL, SSH and SNMPv3 
  • Features Ethernet ports with pass-through IEEE 1588v2 synchronization and support for Jumbo frame

Cost Effective and Ease of Use for Quick Return on Investment

  • Suitable for Service Providers, Enterprises and Governments 
  • Certified for deployments in the Americas, Europe and Asia 
  • The most cost-effective, very high performance point-to-point solution from Proxim, enabling any deployment to enjoy
    a quick return on investment