banner

Overview

High Performance even in High Density Environments

The latest edition of ORiNOCO® solutions offer high capacity access points with a rich feature set including cell size control for minimal self interference between APs and WMM QoS for reliable multimedia applications.

Gigabit Speeds

Leveraging the benefits of 802.11ac MIMO technology, Proxim's high power ORiNOCO® access points provide upto 1750 Mbps data rate and support numerous client stations. It additionally features 1 Gbps Ethernet port and supports 80 MHz channel width for bandwidth intensive application.

Reach Further with Fewer Access Points

Extend your range with fewer access points, thanks to high gain antennas.
High power radios ensure wireless access in every corner.
OFDM-MIMO combination enhances signal robustness using multiple transmitters and receivers.

image
image
image

Drive Revenue with ORiNOCO®

With Purple Wifi integration, venues can harness ORiNOCO access points to:

  • Increase Social Engagement
    Visitors log in with ease using Facebook, Twitter, Instagram, or a short form, allowing the venues to collect key demographic data, contact details.

  • Gain New Customer Insights
    The data collected can be usedto segment visitors into highly targeted groups based on demographics, loyalty and their physical location in the venue.

  • Improve Revenue
    By providing tools to drive offers, information and loyalty promotions in real-time via the login screens, emails, SMS, or the API, Purple helps to boost revenue and visitor loyalty.

Control and Manage ... Effortlessly

Comprised of a wide variety of powerful tools, ProximVision® Advanced unifies management of the entire Proxim infrastructure, within a few clicks. From monitoring network performance to remote device configuration and management PV Advanced provides total control.

Ultra Secure

ORiNOCO® access points supports IEEE 802.11i, that provides AES-128 encryption and mutual authentication based on IEEE 802.1x, ensuring the highest level of security for an enterprise. Furthermore, all access points feature rogue device scanner, providing list of surrounding wireless devices and offers secure remote management via SSL, SSH and SNMPv3.

Versatile and Flexible

ORiNOCO® access points and adapters provide flexible Channel Planning support for 2.4 GHz, 5 GHz bands and are backward compatible with .11a/b/g/n standards. ORiNOCO® access points also support upto eight virtual access points to address unique access and security requirements for large enterprises.

Capture
security
image


Products

ORiNOCO QB-9100

  • Access Point with built-in Backhaul
  • Access: 300 Mbps | 2.4 GHz | Up to 26 dBm
  • Backhaul: 866 Mbps | 5 GHz | Up to 29 dBm

ORiNOCO AP-9100R

  • Outdoor 802.11ac Access Point
  • 866 + 300 Mbps | 2.4 GHz, 5 GHz
    Up to 28 dBm (Triple chain)

ORiNOCO AP-9100

  • Enterprise Class 802.11ac Access Point
  • 1300 + 450 Mbps | 2.4 GHz, 5 GHz
    Up to 24.8 dBm (Triple chain)

ORiNOCO AP-8100

  • Enterprise Class 802.11n Access Point
  • 300 + 300 Mbps | 2.4 GHz, 5 GHz
    Up to 20 dBm

ORiNOCO USB-9100 Client Adapter

  • High Performance 802.11ac Wireless Client
  • 866 Mbps | Dual Band 2.4 GHz, 5 GHz