Proxim Wireless Announces the Tsunami 10100L - 400 Mbps

Point to Point and Point to Multipoint Product Line

 image

Proxim Wireless Corporation (OTC Markets: PRXM), a pioneer and global leader in point to point (PtP) and point to multipoint (PtMP) wireless systems and advanced Wi-Fi, announced the worldwide availability of its Tsunami 10100L series supporting up to 400Mbps data rate and upgradeable to 866Mbps, effectively replacing the Tsunami 8200 product line  which has been announced discontinued starting 31st, 2016 and available whilst stock lasts.

With the Tsunami 10100L product line, Proxim continues to offer more for less. Operating at 256QAM in a 40Mhz channel, combined with WORP protocol, means end users will see 300Mbps of useable data in a 40MHz channel. Offered at a price that continues to push the cost/performance metric, the Tsunami 10100L is a leader in the carrier class wireless infrastructure market in $/bit.

The 10100L is based on the same hardware platform as the Tsunami 10100 series, meaning customers get the features they have come to expect from Proxim – a rugged IP67 design, PoE out, Proxim Clear Connect, Fast Connect and more. The 10100L series includes several product variants including– BSU, SUA, SUR, and QBs. This provides customers with a wide variety of applications and deployment options across the series.

With the ability to software upgrade the 10100L to a full 10100 series, customers can “pay as they grow” by deploying the less expensive 10100L product, and upgrading to the full 866Mbps capacity when needed for a small upgrade fee.
In addition, as always with Proxim products, Proxim maintains two generations of backwards compatibility. This means the 10100L, as well as the 10100, can interoperate with the Tsunami 800 and 8200 series products. Mixed networks are supported allowing existing networks to add the additional capacity supported by the 10k series when needed, or to start with a 10100 BSU and deploy the lower capacity, more cost effective 800 series products as subscriber units.

Features and Benefits

  • Uncompromised Performance - Incredible Value
    The Tsunami 10100L Serie provides a powerful combination of value and performance. It delivers up to 300Mbps of real data in 40 MHz channel width an comes at aggressive price points, offering unparalleled $/bit value in the carrier class market.
  • Multipoint and Point to Point
    The Tsunami 10100L comes in two variants: Point to Point (Tsunami QB-10100L) and Point to Multipoint (Tsunami MP-10100L Base Stations and Subscriber Units). Each variant comes in connectorized and integrated antenna models.
  • Pay As You Grow
    The Tsunami 10100L benefits from all advantages and features of Tsunami 10100 and it can be license upgraded in the field to very high throughput mode of over 600 Mbps of useable capacity.
  • Carrier Class Performance
    The Tsunami 10100L takes advantage of Proxim's advanced technologies specifically designed for high QoS carrier class performance: Proxim WORP - a highly evolved QoS-platform tailored to deliver voice, Video and data applications; Proxim ClearConnect - a suite of advanced technologies all working together to ensure robust an reliable radio communications in noisy deployments.
  • Mobility Support
    The Tsunami MP-10100L supports "on-the-move" applications such as onboard WiFi and surveillance for trains, metros, buses and ferries.
  • Robus IP-67 Enclosure
    The IP-67 rated 10100 radios provides better ingress protection from extreme outdoor weather conditions compared to more common IP-65 rated enclosure. The radios also have high weather tolerance and can operate in extreme temperatures from -40° to 60°C (-40°to 140°Farhenheit).
  • Central Management
    Comprised of a wide variety of powerful tools, ProximVision Advanced unifies management of the entire Proxim infrastructure, within a few clicks. From monitoring network performance to remote device configuration to automatic, real time tuning and optimization of the network performance ProximVision Advanced provides total control.
  • Fully Compatibility
    The Tsunami 10100L, as well as the 10100, can interoperate with the Tsunami 800 and 8200 series products. This means no expensive, labor-intensive, or time-consuming forklift replacements.

Related