IP over 2-Wire Ethernet Extender 

IP over 2-Wire Ethernet Extender  image

Transition Networks IP Over 2-Wire Ethernet Extender (Anixter Code: 704193) provides the ability to leverage existing 2-Wire cable infrastructure to extend the Ethernet network to remote locations, such as light poles or traffic signal poles. The extenders are a cost-effective alternative to running new Cat5/6 cable and reducing implementation time.

These extenders are used as a pair of devices, with a local and remote device at opposite ends of the 2-Wire cable, eliminating the need to run new Cat5/6 Ethernet cable, eliminating disturbing hazardous material in older buildings and reducing thus implementation cost and time. 

The local and remote devices can each accept a 100Base-TX RJ-45 connection and communicate over non-UTP 24AWG wire lengths of up to 200M.

The wide input power range allows the extenders to work with a variety of power sources to suit specific applications:

  • Surveillance cameras on light poles or traffic signal poles
  • Extending network communications to a location where only 2-Wire cable is available

Features

  • Auto MDI/MDIX
  • Full/Half-Duplex
  • Store-and-Forward Processing
  • Extend Ethernet distances up to 200m on 24AWG 2-Wire Cable

  • IP30 Enclosure
  • Auto/Manual Mode for Master/Slave Setting
  • 12~48 Power Input
  • DIN Rail/Wall Mountable
  • Eliminates cost of running CAT5/6 Cable

Applications

Applications scheme image

Related