MAXIMUS MPXHD Ex-Proof HD PTZ Camera

Videotec



MAXIMUS MPXHD is a Full HD ex-proof PTZ which produces high definition images and is ideal for effective video surveillance and process control in harsh settings where the presence of gases or flammable dust can create a potentially explosive environment. 
A reality often found in the oil and gas industries or marine and industrial sectors.

                    

Key Features

  • Entirely made in AISI 316L electropolished stainless steel
  • Certifications for use in Zone 1 and 2, Group IIC T6 (Gas), and in Zone 21 and 22, Group IIIC T85° (Dust)
  • Camera Full HD 1080p, 30x, 60 frames per second (fps)
  • Up to 4 simultaneous video streams
  • Integrated wiper
  • Total control through Videotec's PTZ assistant
  • Prewired versions with armored cable and barrier cable gland (IEC/EN 60079-14) (except for UL versions)
  • Operating temperature: -40°C / +60°C (-40°F / +140°F)

Certifications

                


Qualifying Products

Anixter PN Manufacturer PN Description
677230 MPXHD1FVW0Z00A MPXHD in AISI 316L, 230Vac, Day/Night camera FullHD 30x, H.264/AVC, wiper
677230 MPXHD1FVW0Z00A MPXHD in AISI 316L, 230Vac, Day/Night camera FullHD 30x, H.264/AVC, wiper
677230 MPXHD1FVW0Z00A MPXHD in AISI 316L, 230Vac, Day/Night camera FullHD 30x, H.264/AVC, wiper
677232 MPXHD2FVW0Z00A MPXHD in AISI 316L, 24Vac, Day/Night camera FullHD 30x, H.264/AVC, wiper
677233 MPXHD3FVW0Z00A MPXHD in AISI 316L, 120Vac, Day/Night camera FullHD 30x, H.264/AVC, wiper



Available Cables For Prewired Versions

Anixter PN Manufacturer PN Description
677235 MPXCABLARM4 Cabling for MPX/MPXHD, 4m (157.5in) (armored cable and barrier cable gland): 1Ethernet cable, 3 power supply wires, 1 coaxial video cable, 7 wires for alarms, relay and telemetry
677236 MPXCABLARM10 Cabling for MPX/MPXHD, 10m (394in) (armored cable and barrier cable gland): 1 Ethernet cable, 3 power supply wires, 1 coaxial video cable, 7 wires for alarms, relay and telemetry

Related