ULISSE MAXI



ULISSE MAXI, PTZ for dynamic monitoring of large outdoor areas has now the versions with LED, infra-red or white light, illuminators for superior quality images even during night time! 


... also for Network Full IP cameras! 

ULISSE MAXI, PTZ for dynamic monitoring of large outdoor areas has now the versions with LED, infra-red or white light, illuminators for superior quality images even during night time! 


... also for Network Full IP cameras! 

Videotec ULISSE MAXI, PTZ for dynamic monitoring of large outdoor areas has now the versions with LED, infra-red or white light illuminators for superior quality images even during night time! 


        ... also for Network Full IP cameras! 

This reliable and powerful positioning system allows to manage the largest motorised zoom lenses in the market, up to nearly 8 kilos of total weight, with enhanced resistance to vibrations. A single unit can ensure the broadest area coverage. 


The illuminators are mounted in the lateral brackets and follow the Pan/Tilt movements to light up the scene steadily and evenly and providing excellent images in low light conditions. This avoids the need for multiple lighting points, simplifying the installation.

The robust mechanical construction and the powerful motors of ULISSE MAXI are designed to provide maximum resistance to enhanced operating stress, vibrations and temperatures up to 60┬░C. 

ULISSE MAXI

ULISSE MAXI is equipped with optical encoders, for absolute positioning feedback in any operating condition. The unit is equipped with a wiper to clean the front glass from rain and dust. No further maintenance is required after the installation. 

ULISSE MAXI is the ideal solution for demanding day and night security applications, such as coastal and port monitoring, military installations, borders and perimeter surveillance.

Qualifying Products

Anixter Part No. Videotec Part No. Description
600555 UPT1SLWA000E ULISSE MAXI Camera, PTZ 230VAC with wipers, analog,
IP66 to be integrated with LED illuminators
600556 UPT1SLGA000E ULISSE MAXI Camera, PTZ 230VAC with germanium front window, analog, IP66 to be integrated with LED illuminators


Click here to learn more.

Quick Quote