Select Country and Language Europe, Middle East & Africa / English
Change Country
0-10-601 | STANLEY B&D UK LTD

STANLEY B&D UK LTD | 0-10-601 | PLASTIC CRAFT KNIFE PK OF 3 STANLEY 0-10-601

  • Manufacturer # 0-10-601
  • Anixter #HTKNCR002
Category: KNIVES AND BLADES
Height / Depth: NONE
Length: NO LENGTH
Material: PLASTIC
Product Type: KNIFE - CRAFT
Size / Capacity: NONE
Special Attribute 1: PACK - 3
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items