Select Country and Language Europe, Middle East & Africa / English
Change Country
0-1435725-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 0-1435725-2 | AMPTRAC FIBER JUMPER MULTIMODEXG50UM(OM3)SC DUPLEX/SC DUPLEX2.0MT

  • Manufacturer # 0-1435725-2
  • Anixter #424440
Connector Type: SC - SC
Fiber Type: OM3
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Exceeds optical performance specifications for OM1, OM3 and single-mode Available for MT-RJ, LC Duplex and SC Duplex assemblies Patch Cord assemblies contain copper conductor that is connected to external probe External probe makes contact with sensor pad on Patch Panel or switch One wire/one probe design to monitor duplex fiber port as a single connection OFNR riser rated and listed cable Cable is a mini-tri-zip design for flexibility and small size

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items