0-1499515-5 | COMMSCOPE

COMMSCOPE | 0-1499515-5 | Cable Assembly MRJ-21 to MRJ-21 Shell 180 Degree 5M Grey, ft.4

  • Manufacturer # 0-1499515-5 | 1499515-5
  • Anixter #331501
Color: GREY
Connector Type: MRJ21 TO MRJ21
Lengths: 5 M : 16.4 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

The MRJ21 is a high-performance, high-density, small-form-factor, copper cabling solution for applications including Gigabit Ethernet, VoIP and powered Ethernet. The dense CHAMP-style MRJ21 connector and cabling reduces cable bulk in pathways and spaces, enabling much higher port counts in a smaller space. The system's modular, reuseable design significantly reduces installation time. All components are factory-terminated and -tested, enabling true plug-and-play performance.

Specifications
  • Housing Features.Flammability Rating Type: CMR
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Gigabit Ethernet
  • Operation/Application.Application: Data
  • Body Features.Length (M [ft]): 5.00 [16.404]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: MRJ-21
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Gray
  • Product Type Features.Cable Assembly Category: High Speed
  • Product Type Features.Assembly Type: MRJ21 (180) to MRJ21 (180)
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 24 Pair
  • Body Features.Equalized: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items