Select Country and Language Europe, Middle East & Africa / English
Change Country
0-1593149-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 0-1593149-5 | 12F 9/125 SM OS1 LOOSE TUBE E.GLASS, RODENT RESISTANT, PE 0-1593149-5

  • Manufacturer # 0-1593149-5
  • Anixter #372-AMP9-LT-12
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS1 SINGLE-MODE
Fire Rating: GENERAL PURPOSE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items