Select Country and Language Europe, Middle East & Africa / English
Change Country
0-1711361-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 0-1711361-1 | 27U, 19" RACK ENCLOSURE 600X600MM, GLASS DOOR RAL 7005 GREY

  • Manufacturer # 0-1711361-1 | 1711361-1
  • Anixter #393699
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 27U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items