0-1711486-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 0-1711486-5 | PIMF 600 STRANDED SINGLE ENDED5M LSZH WHITE 0-1711486-5

  • Manufacturer # 0-1711486-5
  • Anixter #432102
Category: CATEGORY 6
Color: GREY
Lengths: 5 M : 16.4 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

CAT 6A F/FTP SINGLE-ENDED STRANDED CORE 5M LSZH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items