0-42-465 | STANLEY B&D UK LTD

STANLEY B&D UK LTD | 0-42-465 | 230 ALUM TORPEDO LEVEL STANLEY0-42-465

  • Manufacturer # 0-42-465
  • Anixter #HTLETOM2300000
Category: LEVELS
Height / Depth: NONE
Length: 230MM
Material: ALUMINIUM
Product Type: LEVEL - TORPEDO
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items