Select Country and Language Europe, Middle East & Africa / English
Change Country
0-65-098 | STANLEY

STANLEY | 0-65-098 | SCREWDRIVER SLOTTED 5.5MM X 100MM STANLEY 0-65-098

  • Manufacturer # 0-65-098
  • Anixter #HTSCSFM55004
Category: SCREWDRIVERS AND BITS
Height / Depth: NONE
Length: 100MM
Material: STEEL - CHROME VANADIUM
Product Type: SCREWDRIVER - SLOTTED - FLARED
Size / Capacity: 5.5MM
Special Attribute 1: CARDED
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items