Select Country and Language Europe, Middle East & Africa / English
Change Country
000041 | CABLOFIL

CABLOFIL | 000041 | CABLE MANAGEMENT TRAY 3 METER 30 DEEP X 200 WIDE, STEEL WIRE ELECTROZINC

  • Manufacturer # 000041
  • Anixter #542509
Components: STRAIGHT SECTION
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items