000301Q4Z83002M | CORNING

CORNING | 000301Q4Z83002M | LC Pigtail on 900m LSZH TB3 fiber. 2 m

  • Manufacturer # 000301Q4Z83002M
  • Anixter #476669
Connector Type: LC - PIGTAIL
Fiber Type: OM4
Length: 2 M : 6.56 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

Pigtails are used for non-permanent connections in patch panels, transmission equipment etc. Factory assembled pigtails allow for high quality termination of a network.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items