Select Country and Language Europe, Middle East & Africa / English
Change Country
000301T4Z83001.5M | CORNING

CORNING | 000301T4Z83001.5M | 1F PIGTAIL MM 50/125 OM3 CC LC LSZH TBIII 900 MICRON 1.5M 000301T4Z83001.5M

  • Manufacturer # 000301T4Z83001.5M
  • Anixter #412529
Connector Type: LC - PIGTAIL
Fiber Type: OM3
Length: 1.5 M : 4.92 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

Pigtail LC, 900µm LSZH TB3, 50 µm Clearcurve multimode (OM3), 1.5m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items