Select Country and Language Europe, Middle East & Africa / English
Change Country
0006116601 | NETWORK RA

NETWORK RA | 0006116601 | 150MM/1C STR ALUM/RUBBER BLACK TO NR/PS/ELP/21101 6/116601

  • Manufacturer # 0006116601
  • Anixter #TF-ALUM-150
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: ALUMINUM
Conductor Size: 150MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: CSP-CHLOROSULPHONATED POLYETHYLENE
Jacket Material: UNJACKETED/NON-SHEATHED
Screen/Shield: UNSHIELDED
Voltage Range: 750V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items